
- AC Motor
- Inverter Duty Motor Application
- 30 hp
- 1185 rpm
- Three Phase
Open End Bearing | 6212 |
Poles | 6 |
Hz | 60 |
Service Factor | 1.15 |
Insulation | F |
Frame | 326T |
Enclosure Designation | Totally Enclosed Fan Cooled |
Voltage Rating | 230/460 |
Enclosure | TEFC |
Drive End Bearing | 6312 |
Phase | Three Phase |
Motor Application | Inverter Duty |
Mounting | Rigid Base |
Full Load Amps | 76/38 |
Rotation | Reversible |
Weight | 0.0 LB |
EAN or UPC | 722856060815 |
