
- AC Motor
- Inverter Duty Motor Application
- 30 hp
- 3550 rpm
- Three Phase
Voltage Rating | 230/460 |
Mounting | Rigid Base |
Phase | Three Phase |
Hz | 60 |
Rotation | Reversible |
Frame | 286TS |
Enclosure Designation | Totally Enclosed Fan Cooled |
Drive End Bearing | 6311 |
Service Factor | 1.15 |
Motor Application | Inverter Duty |
Open End Bearing | 6211 |
Poles | 2 |
Enclosure | TEFC |
Full Load Amps | 71/35.5 |
Insulation | F |
Weight | 0.0 LB |
EAN or UPC | 722856067470 |
