
- AC Motor
- Inverter Duty Motor Application
- 15 hp
- 1182 rpm
- Three Phase
Enclosure Designation | Totally Enclosed Fan Cooled |
Service Factor | 1.15 |
Mounting | Rigid Base |
Rotation | Reversible |
Phase | Three Phase |
Drive End Bearing | 6311 |
Voltage Rating | 230/460 |
Insulation | F |
Frame | 284T |
Poles | 6 |
Full Load Amps | 40/20 |
Hz | 60 |
Enclosure | TEFC |
Motor Application | Inverter Duty |
Open End Bearing | 6211 |
Weight | 0.0 LB |
EAN or UPC | 691720028124 |
