
- AC Motor
- Inverter Duty Motor Application
- 10 hp
- 3505 rpm
- Three Phase
Enclosure Designation | Totally Enclosed Fan Cooled |
Drive End Bearing | 6307 |
Frame | 215T |
Insulation | F |
Phase | Three Phase |
Motor Application | Inverter Duty |
Open End Bearing | 6206 |
Rotation | Reversible |
Mounting | Rigid Base |
Poles | 2 |
Enclosure | TEFC |
Hz | 60 |
Service Factor | 1.15 |
Voltage Rating | 230/460 |
Full Load Amps | 23/11.5 |
Weight | 0.0 LB |
EAN or UPC | 722856001139 |
