
- AC Motor
- Inverter Duty Motor Application
- 7 1/2 hp
- 3510 rpm
- Three Phase
Rotation | Reversible |
Motor Application | Inverter Duty |
Open End Bearing | 6206 |
Hz | 60 |
Drive End Bearing | 6307 |
Frame | 213T |
Insulation | F |
Mounting | Rigid Base |
Enclosure Designation | Totally Enclosed Fan Cooled |
Voltage Rating | 230/460 |
Full Load Amps | 17.4/8.7 |
Enclosure | TEFC |
Poles | 2 |
Phase | Three Phase |
Weight | 170.0 LB |
EAN or UPC | 722856001108 |
