- AC Motor
- Inverter Duty Motor Application
- 125 hp
- 1785 rpm
- Three Phase
| Open End Bearing | 6315 |
| Hz | 60 |
| Enclosure Designation | Open Drip Proof |
| Mounting | Rigid Base |
| Phase | Three Phase |
| Full Load Amps | 142 |
| Poles | 4 |
| Voltage Rating | 460 |
| Frame | 405TS |
| Insulation | F |
| Rotation | Reversible |
| Drive End Bearing | 6316 |
| Service Factor | 1.15 |
| Enclosure | ODP |
| Motor Application | Inverter Duty |
| Weight | 0.0 LB |
| EAN or UPC | 722856062437 |

