
- AC Motor
- Inverter Duty Motor Application
- 100 hp
- 3568 rpm
- Three Phase
Enclosure | ODP |
Drive End Bearing | 6312 |
Frame | 365TS |
Service Factor | 1.15 |
Enclosure Designation | Open Drip Proof |
Phase | Three Phase |
Rotation | Reversible |
Motor Application | Inverter Duty |
Full Load Amps | 227/114 |
Poles | 2 |
Insulation | F |
Voltage Rating | 230/460 |
Open End Bearing | 6312 |
Mounting | Rigid Base |
Hz | 60 |
Weight | 0.0 LB |
EAN or UPC | 722856061416 |
