
- AC Motor
- Inverter Duty Motor Application
- 40 hp
- 1188 rpm
- Three Phase
Full Load Amps | 97/48.5 |
Hz | 60 |
Open End Bearing | 6313 |
Voltage Rating | 230/460 |
Poles | 6 |
Frame | 364T |
Rotation | Reversible |
Mounting | Rigid Base |
Drive End Bearing | 6314 |
Phase | Three Phase |
Motor Application | Inverter Duty |
Enclosure | ODP |
Insulation | F |
Enclosure Designation | Open Drip Proof |
Weight | 0.0 LB |
EAN or UPC | 722856061188 |
