- AC Motor
- Inverter Duty Motor Application
- 40 hp
- 3562 rpm
- Three Phase
| Voltage Rating | 230/460 |
| Full Load Amps | 93/46.5 |
| Hz | 60 |
| Enclosure | ODP |
| Poles | 2 |
| Insulation | F |
| Enclosure Designation | Open Drip Proof |
| Open End Bearing | 6211 |
| Mounting | Rigid Base |
| Frame | 286TS |
| Rotation | Reversible |
| Motor Application | Inverter Duty |
| Drive End Bearing | 6211 |
| Phase | Three Phase |
| Weight | 0.0 LB |
| EAN or UPC | 691720027981 |

