
- AC Motor
- Inverter Duty Motor Application
- 30 hp
- 3562 rpm
- Three Phase
Phase | Three Phase |
Motor Application | Inverter Duty |
Open End Bearing | 6211 |
Frame | 284TS |
Poles | 2 |
Drive End Bearing | 6211 |
Voltage Rating | 230/460 |
Insulation | F |
Hz | 60 |
Full Load Amps | 71.5/35.5 |
Enclosure Designation | Open Drip Proof |
Rotation | Reversible |
Enclosure | ODP |
Mounting | Rigid Base |
Weight | 0.0 LB |
EAN or UPC | 691720027967 |
