- AC Motor
- Inverter Duty Motor Application
- 200 hp
- 1790 rpm
- Three Phase
| Hz | 60 |
| Voltage Rating | 460 |
| Mounting | Rigid Base |
| Motor Application | Inverter Duty |
| Phase | Three Phase |
| Enclosure Designation | Open Drip Proof |
| Rotation | Reversible |
| Open End Bearing | 6317 |
| Service Factor | 1.15 |
| Poles | 4 |
| Insulation | F |
| Frame | 445T |
| Enclosure | ODP |
| Full Load Amps | 223 |
| Drive End Bearing | 6319 |
| Weight | 0.0 LB |
| EAN or UPC | 722856068194 |

