
- AC Motor
- Inverter Duty Motor Application
- 3 hp
- 1183 rpm
- Three Phase
Enclosure | ODP |
Open End Bearing | 6206 |
Insulation | F |
Voltage Rating | 230/460 |
Phase | Three Phase |
Enclosure Designation | Open Drip Proof |
Poles | 6 |
Hz | 60 |
Frame | 213T |
Full Load Amps | 8.4/4.2 |
Motor Application | Inverter Duty |
Rotation | Reversible |
Mounting | Rigid Base |
Service Factor | 1.15 |
Drive End Bearing | 6307 |
Weight | 0.0 LB |
EAN or UPC | 722856062390 |
