
- AC Motor
- Inverter Duty Motor Application
- 3 hp
- 1185 rpm
- Three Phase
Voltage Rating | 230/460 |
Full Load Amps | 8.8/4.4 |
Service Factor | 1.15 |
Rotation | Reversible |
Poles | 6 |
Mounting | Rigid Base |
Enclosure | ODP |
Frame | 213T |
Drive End Bearing | 6307 |
Enclosure Designation | Open Drip Proof |
Hz | 60 |
Motor Application | Inverter Duty |
Open End Bearing | 6206 |
Phase | Three Phase |
Insulation | F |
Weight | 0.0 LB |
EAN or UPC | 722856000095 |
