
- AC Motor
- General Purpose Motor Application
- 3/4 hp
- 1725 rpm
- Three Phase
Poles | 4 |
Mounting | Rigid Base |
Drive End Bearing | 6205 |
Rotation | Reversible |
Voltage Rating | 208-230/460 |
Motor Application | General Purpose |
Enclosure | ODP |
Open End Bearing | 6203 |
Phase | Three Phase |
Hz | 60 |
Enclosure Designation | Open Drip Proof |
Full Load Amps | 2.6-2.6/1.3 |
Frame | 56 |
Insulation | B |
Weight | 0.0 LB |
EAN or UPC | 722856057440 |
