
- AC Motor
- General Purpose Motor Application
- 1/2 hp
- 1725 rpm
- Three Phase
Voltage Rating | 208-230/460 |
Hz | 60 |
Enclosure | ODP |
Motor Application | General Purpose |
Rotation | Reversible |
Drive End Bearing | 6205 |
Open End Bearing | 6203 |
Phase | Three Phase |
Insulation | B |
Mounting | Rigid Base |
Frame | 56 |
Poles | 4 |
Full Load Amps | 1.7-1.8/0.9 |
Enclosure Designation | Open Drip Proof |
Weight | 0.0 LB |
EAN or UPC | 722856057433 |
