
- AC Motor
- General Purpose Motor Application
- 0.33 hp
- 1725 rpm
- Three Phase
Enclosure Designation | Totally Enclosed Non Ventilated |
Rotation | Reversible |
Mounting | Bolt-on Base |
Drive End Bearing | 6203 |
Poles | 4 |
Enclosure | TENV |
Open End Bearing | 6203 |
Phase | Three Phase |
Hz | 60 |
Frame | 56C |
Insulation | F |
Full Load Amps | 1.8-1.6/0.8 |
Voltage Rating | 208-230/460 |
Motor Application | General Purpose |
Weight | 20.0 LB |
EAN or UPC | 722856015655 |
