
- AC Motor
- General Purpose Motor Application
- 3/4 hp
- 1140 rpm
- Single Phase
Rotation | Selective CCW |
Insulation | B |
Drive End Bearing | 6203 |
Enclosure Designation | Totally Enclosed Fan Cooled |
Open End Bearing | 6203 |
Mounting | Bolt-on Base |
Phase | Single Phase |
Enclosure | TEFC |
Motor Application | General Purpose |
Poles | 6 |
Voltage Rating | 115/208-230 |
Frame | 56C |
Full Load Amps | 11.4/5.8-5.7 |
Hz | 60 |
Weight | 39.0 LB |
EAN or UPC | 722856009548 |
