
- AC Motor
- General Purpose Motor Application
- 2 hp
- 1725 rpm
- Single Phase
Hz | 60 |
Insulation | F |
Poles | 4 |
Full Load Amps | 20/10.8-10 |
Mounting | Bolt-on Base |
Open End Bearing | 6203 |
Rotation | Selective CCW |
Phase | Single Phase |
Motor Application | General Purpose |
Service Factor | 1 |
Drive End Bearing | 6205 |
Enclosure | TEFC |
Voltage Rating | 115/208-230 |
Enclosure Designation | Totally Enclosed Fan Cooled |
Frame | 56HC |
Weight | 51.0 LB |
EAN or UPC | 722856009500 |
