
- AC Motor
- Fan & Blower Motor Application
- 1 hp
- 1725 rpm
- Three Phase
Drive End Bearing | 6203 |
Voltage Rating | 208-230/460 |
Open End Bearing | 6203 |
Full Load Amps | 3.4-3.6/1.8 |
Service Factor | 1.15 |
Rotation | Reversible |
Poles | 4 |
Mounting | Resilient Base |
Motor Application | Fan & Blower |
Enclosure Designation | Drip Proof |
Hz | 60 |
Insulation | B |
Phase | Three Phase |
Enclosure | DP |
Frame | 56 |
Weight | 26.0 LB |
EAN or UPC | 722856040749 |
