
- AC Motor
- General Purpose Motor Application
- 1 1/2 hp
- 1725 rpm
- Single Phase
Full Load Amps | 14.5, 7.1-7.3 |
Enclosure | TEFC |
Frame | 56H |
Phase | Single Phase |
Enclosure Designation | Totally Enclosed Fan Cooled |
Hz | 60 |
Rotation | CW/CCW |
Open End Bearing | 6205 |
Service Factor | 1.15 |
Voltage Rating | 115/208-230 |
Motor Application | General Purpose |
Insulation | B |
Drive End Bearing | 6205 |
Poles | 4 |
Mounting | Rigid Base |
Weight | 44.0 LB |
EAN or UPC | 722856071361 |
