
- AC Motor
- General Purpose Motor Application
- 1/4 hp
- 1725 rpm
- Single Phase
Enclosure Designation | Totally Enclosed Fan Cooled |
Frame | 56 |
Hz | 60 |
Motor Application | General Purpose |
Open End Bearing | 6203 |
Enclosure | TEFC |
Poles | 4 |
Full Load Amps | 5.4, 2.7 |
Insulation | B |
Mounting | Rigid Base |
Rotation | CW/CCW |
Voltage Rating | 115/230 |
Phase | Single Phase |
Drive End Bearing | 6203 |
Weight | 17.0 LB |
EAN or UPC | 722856008442 |
