
- AC Motor
- General Purpose Motor Application
- 1 hp
- 1725 rpm
- Single Phase
Motor Application | General Purpose |
Mounting | Rigid Base |
Full Load Amps | 7.6/3.8 |
Enclosure | ODP |
Voltage Rating | 120/240 |
Drive End Bearing | 6203 |
Rotation | Selective CCW |
Enclosure Designation | Open Drip Proof |
Service Factor | 1.15 |
Insulation | B |
Frame | 56C |
Open End Bearing | 6203 |
Hz | 60 |
Phase | Single Phase |
Poles | 4 |
Weight | 0.0 LB |
EAN or UPC | 722856186478 |
