
- AC Motor
- Severe Duty Motor Application
- 60 hp
- 1780 rpm
- Three Phase
Motor Application | Severe Duty |
Hz | 60 |
Open End Bearing | 6312 |
Full Load Amps | 70 |
Voltage Rating | 460 |
Enclosure Designation | Totally Enclosed Fan Cooled |
Service Factor | 1.15 |
Rotation | Reversible |
Frame | 364T |
Insulation | F |
Drive End Bearing | 6314 |
Phase | Three Phase |
Mounting | Rigid Base |
Enclosure | TEFC |
Poles | 4 |
Weight | 0.0 LB |
EAN or UPC | 722856050199 |
