
- AC Motor
- General Purpose Motor Application
- 3/4 hp
- 1725 rpm
- Single Phase
Enclosure | ODP |
Hz | 60 |
Open End Bearing | 6203 |
Insulation | B |
Poles | 4 |
Service Factor | 1.25 |
Phase | Single Phase |
Voltage Rating | 100-120/200-240 |
Motor Application | General Purpose |
Frame | 56C |
Drive End Bearing | 6203 |
Enclosure Designation | Open Drip Proof |
Full Load Amps | 6.8-6.2/3.4-3.1 |
Mounting | Round |
Rotation | Selective CCW |
Weight | 0.0 LB |
EAN or UPC | 722856056054 |
