
- AC Motor
- General Purpose Motor Application
- 40 hp
- 1185 rpm
- Three Phase
Motor Application | General Purpose |
Frame | 364T |
Full Load Amps | 100/50 |
Mounting | Rigid Base |
Insulation | F |
Service Factor | 1.15 |
Open End Bearing | 6312 |
Rotation | Reversible |
Enclosure | TEFC |
Hz | 60 |
Poles | 6 |
Drive End Bearing | 6314 |
Phase | Three Phase |
Voltage Rating | 230/460 |
Enclosure Designation | Totally Enclosed Fan Cooled |
Weight | 0.0 LB |
EAN or UPC | 722856017840 |
