
- AC Motor
- General Purpose Motor Application
- 50 hp
- 3545 rpm
- Three Phase
Phase | Three Phase |
Poles | 2 |
Enclosure | TEFC |
Frame | 326TS |
Hz | 60 |
Drive End Bearing | 6312 |
Open End Bearing | 6311 |
Mounting | Rigid Base |
Voltage Rating | 230/460 |
Motor Application | General Purpose |
Enclosure Designation | Totally Enclosed Fan Cooled |
Rotation | Reversible |
Service Factor | 1.15 |
Insulation | F |
Full Load Amps | 116/58 |
Weight | 730.0 LB |
EAN or UPC | 722856017796 |
