
- AC Motor
- Brake Motor Application
- 1 hp
- 1725 rpm
- Three Phase
Voltage Rating | 230/460 |
Mounting | Bolt-on Base |
Full Load Amps | 3.3/1.7 |
Insulation | B |
Poles | 4 |
Drive End Bearing | 6205 |
Phase | Three Phase |
Enclosure | TEFC |
Enclosure Designation | Totally Enclosed Fan Cooled |
Open End Bearing | 6203 |
Frame | 56C |
Rotation | Reversible |
Motor Application | Brake Motor |
Hz | 60 |
Weight | 0.0 LB |
EAN or UPC | 722856050861 |
