- AC Motor
- Air Compressor Motor Application
- 5 hp
- 3450 rpm
- Single Phase
| Insulation | B |
| Frame | 56H |
| Enclosure | DP |
| Full Load Amps | 20 |
| Enclosure Designation | Drip Proof |
| Hz | 60 |
| Open End Bearing | 6205 |
| Motor Application | Air Compressor |
| Poles | 2 |
| Phase | Single Phase |
| Drive End Bearing | 6205 |
| Mounting | Rigid Base |
| Rotation | Selective CCW |
| Voltage Rating | 230 |
| Weight | 55.0 LB |
| EAN or UPC | 722856048158 |

