
- AC Motor
- General Purpose Motor Application
- 2 hp
- 1725 rpm
- Single Phase
Insulation | B |
Drive End Bearing | 6205 |
Open End Bearing | 6203 |
Voltage Rating | 115/208-230 |
Frame | 56HZ |
Rotation | Selective CCW |
Full Load Amps | 22, 10.9-11 |
Enclosure Designation | Open Drip Proof |
Poles | 4 |
Motor Application | General Purpose |
Enclosure | ODP |
Phase | Single Phase |
Hz | 60 |
Service Factor | 1.15 |
Mounting | Rigid Base |
Weight | 44.0 LB |
EAN or UPC | 722856006714 |
