
- AC Motor
- General Purpose Motor Application
- 1 1/2 hp
- 1725 rpm
- Single Phase
Poles | 4 |
Enclosure Designation | Open Drip Proof |
Full Load Amps | 18.2, 9.1 |
Enclosure | ODP |
Voltage Rating | 115/208-230 |
Frame | 56H |
Drive End Bearing | 6205 |
Rotation | Selective CCW |
Mounting | Resilient Base |
Hz | 60 |
Insulation | B |
Open End Bearing | 6203 |
Motor Application | General Purpose |
Phase | Single Phase |
Weight | 35.0 LB |
EAN or UPC | 722856007513 |
