- AC Motor
- HVAC Motor Application
- 1 hp
- 3450 rpm
- Single Phase
| Full Load Amps | 13.2, 6.5-6.6 |
| Service Factor | 1.4 |
| Poles | 2 |
| Drive End Bearing | 6203 |
| Voltage Rating | 115/208-230 |
| Frame | 56C |
| Open End Bearing | 6203 |
| Insulation | B |
| Enclosure Designation | Drip Proof |
| Hz | 60 |
| Motor Application | HVAC |
| Rotation | Selective CW |
| Phase | Single Phase |
| Enclosure | DP |
| Mounting | Round |
| Weight | 22.0 LB |
| EAN or UPC | 722856048837 |

