
- AC Motor
- Pump Duty Motor Application
- 3/4 hp
- 3450 rpm
- Single Phase
Enclosure Designation | Drip Proof |
Motor Application | Pump Duty |
Phase | Single Phase |
Full Load Amps | 11.2, 5.3-5.6 |
Voltage Rating | 115/208-230 |
Hz | 60 |
Poles | 2 |
Drive End Bearing | 6203 |
Open End Bearing | 6203 |
Enclosure | DP |
Mounting | Round |
Insulation | B |
Service Factor | 1.5 |
Rotation | CW |
Frame | 56J |
Weight | 0.0 LB |
EAN or UPC | 722856032102 |
