
- AC Motor
- General Purpose Motor Application
- 3/4 hp
- 1140 rpm
- Single Phase
Enclosure | TEFC |
Service Factor | 1 |
Poles | 6 |
Enclosure Designation | Totally Enclosed Fan Cooled |
Drive End Bearing | 6203 |
Frame | 56 |
Mounting | Rigid Base |
Motor Application | General Purpose |
Phase | Single Phase |
Full Load Amps | 10.6, 5.3 |
Hz | 60 |
Open End Bearing | 6203 |
Rotation | CW/CCW |
Voltage Rating | 115/230 |
Insulation | B |
Weight | 44.0 LB |
EAN or UPC | 722856008350 |
