
- AC Motor
- General Purpose Motor Application
- 1 1/2 hp
- 1725 rpm
- Single Phase
Open End Bearing | 6203 |
Voltage Rating | 115/208-230 |
Drive End Bearing | 6205 |
Enclosure Designation | Open Drip Proof |
Hz | 60 |
Enclosure | ODP |
Rotation | Selective CCW |
Phase | Single Phase |
Insulation | B |
Full Load Amps | 12.6/6.4-6.3 |
Service Factor | 1.15 |
Poles | 4 |
Frame | 56H |
Mounting | Rigid Base |
Motor Application | General Purpose |
Weight | 0.0 LB |
EAN or UPC | 722856056153 |
