
- AC Motor
- General Purpose Motor Application
- 0.33 hp
- 1725 rpm
- Single Phase
Service Factor | 1.15 |
Insulation | B |
Enclosure | TEFC |
Enclosure Designation | Totally Enclosed Fan Cooled |
Poles | 4 |
Rotation | CW/CCW |
Drive End Bearing | 6203 |
Phase | Single Phase |
Hz | 60 |
Open End Bearing | 6203 |
Full Load Amps | 6, 3 |
Mounting | Rigid Base |
Motor Application | General Purpose |
Frame | 56C |
Voltage Rating | 115/230 |
Weight | 0.0 LB |
EAN or UPC | 722856009197 |
