
- AC Motor
- General Purpose Motor Application
- 0.33 hp
- 1140 rpm
- Single Phase
Drive End Bearing | 6203 |
Enclosure Designation | Open Drip Proof |
Phase | Single Phase |
Hz | 60 |
Mounting | Resilient Base |
Motor Application | General Purpose |
Frame | 56 |
Poles | 6 |
Insulation | B |
Voltage Rating | 115/230 |
Enclosure | ODP |
Rotation | Selective CCW |
Open End Bearing | 6203 |
Full Load Amps | 8.6, 4.3 |
Weight | 0.0 LB |
EAN or UPC | 722856007292 |
