
- AC Motor
- Fan & Blower Motor Application
- 2 hp
- 3450 rpm
- Single Phase
Motor Application | Fan & Blower |
Phase | Single Phase |
Poles | 2 |
Frame | 56H |
Rotation | Selective CCW |
Service Factor | 1.2 |
Drive End Bearing | 6203 |
Mounting | Resilient Base |
Hz | 60 |
Voltage Rating | 115/208-230 |
Insulation | B |
Enclosure Designation | Drip Proof |
Enclosure | DP |
Open End Bearing | 6203 |
Full Load Amps | 19.6, 10.4-9.8 |
Weight | 33.0 LB |
EAN or UPC | 722856048479 |
