
- AC Motor
- General Purpose Motor Application
- 3/4 hp
- 1725 rpm
- Single Phase
Frame | 56 |
Mounting | Resilient Base |
Enclosure | ODP |
Enclosure Designation | Open Drip Proof |
Hz | 60 |
Motor Application | General Purpose |
Full Load Amps | 13.3, 6.5-6.6 |
Insulation | B |
Drive End Bearing | 6203 |
Open End Bearing | 6203 |
Rotation | Selective CCW |
Voltage Rating | 115/208-230 |
Poles | 4 |
Phase | Single Phase |
Weight | 25.0 LB |
EAN or UPC | 722856048301 |
