
- AC Motor
- Fan & Blower Motor Application
- 0.17 hp
- 1725 rpm
- Single Phase
Rotation | Selective CCW |
Full Load Amps | 3.6 |
Enclosure | DP |
Voltage Rating | 115 |
Open End Bearing | 6203 |
Hz | 60 |
Enclosure Designation | Drip Proof |
Drive End Bearing | 6203 |
Poles | 4 |
Mounting | Resilient Base - Extended Studs |
Phase | Single Phase |
Service Factor | 1.35 |
Motor Application | Fan & Blower |
Frame | 48Y |
Insulation | B |
Weight | 13.0 LB |
EAN or UPC | 722856039330 |
