- AC Motor
- Fan & Blower Motor Application
- 0.33 hp
- 1725 rpm
- Single Phase
| Open End Bearing | 6203 |
| Motor Application | Fan & Blower |
| Hz | 60 |
| Enclosure Designation | Drip Proof |
| Frame | 56Z |
| Mounting | Resilient Base - Extended Studs |
| Full Load Amps | 6.1 |
| Voltage Rating | 115 |
| Poles | 4 |
| Drive End Bearing | 6203 |
| Rotation | Selective CCW |
| Enclosure | DP |
| Insulation | B |
| Phase | Single Phase |
| Service Factor | 1.35 |
| Weight | 15.0 LB |
| EAN or UPC | 722856039835 |

