- AC Motor
- General Purpose Motor Application
- 3/4 hp
- 1140 rpm
- Three Phase
| Motor Application | General Purpose |
| RPM | 1140 rpm |
| Service Factor | 1.15 |
| Enclosure Designation | Totally Enclosed Fan Cooled |
| Poles | 6 |
| Drive End Bearing | 6203 |
| Mounting | Rigid Base |
| Frame | 56 |
| Rotation | CW/CCW |
| Voltage Rating | 208-230/460 |
| Insulation | B |
| Phase | Three Phase |
| Open End Bearing | 6203 |
| Hz | 60 |
| Enclosure | TEFC |
| Weight | 0.0 LB |

