- AC Motor
- Brake Motor Application
- 5 hp
- 1755 rpm
- Three Phase
| Motor Application | Brake Motor |
| Frame | 184TC |
| Service Factor | 1 |
| RPM | 1755 rpm |
| Voltage Rating | 230/460 |
| Open End Bearing | 6206 |
| Poles | 4 |
| Drive End Bearing | 6207 |
| Enclosure Designation | Totally Enclosed Non Ventilated |
| Hz | 60 |
| Mounting | Rigid Base |
| Rotation | Reversible |
| Phase | Three Phase |
| Enclosure | TENV |
| Insulation | F |
| Weight | 0.0 LB |

