- Ball Bearing Insert
- Round Bore Type
- 1 7/16 in Inner Diameter
- 2.834 in Outer Diameter
- Intermediate-Duty
features
- Cylindrical OD
- Sealed
- Eccentric cam locking collar
- Nonrelubricatable
- Extended inner ring
| Fillet Radius | 0.039 in |
| Cage Material | Steel |
| Inner Ring Hub Diameter | 1.847 in |
| Radial Internal Clearance Specification | Normal Clearance |
| O.D. Type | Straight |
| Ball Material | Steel |
| Precision Level | Standard (ABEC 1) |
| O.D. | 2.834 in |
| Inch/Metric | Inch Bore |
| Rows of Balls | Single |
| Length Through Bore | 1.53125 in |
| Precision | Standard |
| RPM [Max] | 4800 rpm |
| I.D. | 1 7/16 in |
| Lubrication | Non-Relubricatable Exxon Ronex MP |
| Material | Steel |
| Contact Angle | 0° |
| Short Hub Length | 0.374 in |
| Locking Collar Width | 11/16 in |
| Collar O.D. | 2 3/16 in |
| Inner Ring Width | 1 in |
| Temperature Range [Max] | 225 °F |
| Preload Level | None |
| Temperature Range [Min] | -20 °F |
| Outer Ring Width | 0.748 in |
| Radial Internal Clearance | Normal |
| Seal Type | E Lip Seals |
| Lubricant | Petroleum Base |
| Seal Material | Rubber |
| No. in Set | Single Bearing |
| Dynamic Load Rating | 5810 lbf |
| Enclosure | Double Sealed |
| Capacity | Standard Capacity |
| Series | 200 |
| Bore Type | Round Bore |
| Cage Type | Metal |
| Set Screw Torque | 290 to 325 in lb |
| Bore Dia. [Min] | 1/2 in |
| Snap Ring | No Snap Ring |
| Locking Device | Eccentric Cam Locking Collar |
| Duty | Intermediate-Duty |
| Bearing Type | Ball Bearing |
| Bore Dia. [Max] | 2 in |
| Origin | Wide Inner Ring |
| Weight | 1.256 LB |
| EAN or UPC | 662327150761 |

