- Non-Expansion Ball Bearing Flange Pillow Block
- 2-Bolt Flange Type
- 45 mm Shaft Diameter
- 54.4 mm Overall Width
- 180.2 mm Housing Length
features
- Two-bolt mounting
- Alignable
- Spring locking setscrew mount
- Relubricatable
- Wide inner ring for increased shaft stability
- Corrosion-resistant powder coating
| End Type | Open End |
| Shaft Dia. | 45 mm |
| Lubrication | Relubricatable |
| Bearing Standoff Distance | 2.8 mm |
| Housing Length | 180.2 mm |
| Bolt Circle Dia. | 5 27/32 in |
| Mounted Unit Duty | Standard-Duty |
| Temperature Range [Min] | -20 °F |
| Inch/Metric | Metric |
| Locking Device | Setscrew Locking |
| Grease Fitting Size | 1/8 in NPT |
| Bore Range [Max] | 2.1875 in |
| Housing Material | Cast Iron |
| Overall Width | 54.4 mm |
| Set Screw Torque | 165 to 185 in lb |
| Dynamic Load Rating | 7370 lbf |
| Style | 2-Bolt Flange |
| Duty | Normal-Duty |
| Housing Construction | 1 Piece |
| Bearing Type | Ball Bearing |
| Housing Width | 1 19/32 in |
| Flange Type | 2-Bolt Flange |
| Flange Thickness | 15.9 mm |
| Housing Height | 4 1/4 in |
| Flange Style | 2-Bolt |
| Bearing Design | Non-Expansion |
| Bore Range [Min] | 0.5 in |
| Bolt Size | 12 mm |
| Lubricant Type | Exxon Ronex MP |
| Temperature Range [Max] | 225 °F |
| Bolt Hole Spacing | 148.3 mm |
| Length Through Bore | 51.59 mm |
| Series | 200 |
| RPM [Max] | 5330 rpm |
| Seal Type | Single Lip Contact Seals |
| Housing Diameter | 108 mm |
| Weight | 4.5 LB |
| EAN or UPC | 662327748364 |

