- Non-Expansion Ball Bearing Flange Pillow Block
- 2-Bolt Flange Type
- 1 in Shaft Diameter
- 1 5/16 in Overall Width
- 4 7/8 in Housing Length
| Locking Device | Setscrew Locking |
| Shaft Dia. | 1 in |
| Flange Type | 2-Bolt Flange |
| Bearing Design | Non-Expansion |
| Bearing Standoff Distance | 1/8 in |
| Grease Fitting Size | 1/4-28 |
| Bolt Size | 7/16 in |
| Mounted Unit Duty | Intermediate-Duty |
| Flange Thickness | 1/2 in |
| Housing Diameter | 2 3/4 in |
| Housing Material | Cast Iron |
| Seal Type | Flingers Only - Free Running |
| Bolt Hole Spacing | 3 57/64 in |
| Bearing Type | Ball Bearing |
| RPM [Max] | 11400 rpm |
| Overall Width | 1 5/16 in |
| Bore Range [Min] | 0.5 in |
| Dynamic Load Rating | 3150 lbf |
| Bore Range [Max] | 2.25 in |
| Length Through Bore | 1.17188 in |
| Housing Length | 4 7/8 in |
| Lubricant Type | Mobil Velocite #10 Oil |
| Temperature Range [Max] | 225 °F |
| Series | 200 |
| Set Screw Torque | 87 to 92 in lb |
| Weight | 1.25 LB |
| EAN or UPC | 662864717434 |

