- Non-Expansion Ball Bearing Flange Pillow Block
- 4-Bolt Flange Type
- 1 3/4 in Shaft Diameter
| Temperature Range [Max] | 225 °F |
| Lubrication | Relubricatable |
| Dynamic Load Rating | 7370 lbf |
| Bore Range [Min] | 0.5 in |
| Bolt Hole Spacing | 4 3/4 in |
| Housing Diameter | 3 13/16 in |
| Housing Material | High-Test Iron |
| Seal Type | Single Lip Contact Seals |
| Shape | Round |
| Grease Fitting Size | 1/4-28 |
| Bearing Design | Non-Expansion |
| Shaft Dia. | 1.75 in |
| Bolt Size | 1/2 in |
| Set Screw Torque | 290 to 325 in lb |
| Series | 200 |
| Collar O.D. | 2 1/2 in |
| Lubricant Type | Exxon Ronex MP |
| RPM [Max] | 4000 rpm |
| Housing Height | 4 7/32 in |
| Mounted Unit Duty | Intermediate-Duty |
| Flange Thickness | 5/8 in |
| Flange Type | 4-Bolt Flange |
| Bore Range [Max] | 2 in |
| Bearing Type | Ball Bearing |
| Locking Device | Eccentric Cam Locking Collar |
| Length Through Bore | 1.71875 in |
| Weight | 3.0 LB |
| EAN or UPC | 793699311815 |

