- Ball Bearing Cartridge Unit
- 1 7/16 in Shaft Diameter
- Setscrew Collar Locking Device
- Non-Expansion Bearing Design
- Ball Bearing Type
| Type | Ball Bearing |
| Shaft Dia. | 1.4375 in |
| Locking Device | Setscrew Locking Collar |
| Series | 300 |
| Bearing Design | Non-Expansion |
| Seal Type | Clearance Seals |
| Duty | Heavy-Duty |
| Bore Dia. [Min] | 3/4 in |
| Housing Material | Formed Steel |
| Bore Dia. [Max] | 3 15/16 in |
| Weight | 3.28 LB |
| EAN or UPC | 793699527896 |

