- Spherical Roller Bearing Insert
- 2 3/16 in Inner Diameter
- 3.937 in Outer Diameter
- Single Setscrew Collar Locking Device
| Length Through Bore | 3.3125 in |
| Bore Dia. [Min] | 1 in |
| Bearing Type | Spherical Roller Bearing |
| I.D. | 2 3/16 in |
| Locking Device | Single Setscrew Locking Collar |
| Overall Width | 1.656 in |
| O.D. | 3.937 in |
| Locking Collar Width | 3/4 in |
| Housing Fillet Radius | 0.06 in |
| Bore Dia. [Max] | 4 in |
| Inner Ring Hub Diameter | 2.62 in |
| Collar O.D. | 3 1/4 in |
| Weight | 4.78 LB |
| EAN or UPC | 793699983746 |

