- AC Motor
- General Purpose Motor Application
- 1 1/2 hp
- 1725 rpm
- Three Phase
| Frame | 56 |
| Efficiency Group | 86.5 % |
| Phase | Three Phase |
| Service Factor | 1.25 |
| Insulation | B |
| RPM | 1725 rpm |
| Enclosure | TEFC |
| Hz | 60 |
| Full Load Amps | 4.6/2.3 |
| Open End Bearing | 6203 |
| Voltage Rating | 230/460 |
| Enclosure Designation | Totally Enclosed Fan Cooled |
| Frame Material | Rolled Steel |
| Drive End Bearing | 6205 |
| Rotation | Reversible |
| Motor Application | General Purpose |
| Mounting | Rigid Base |
| Poles | 4 |
| Weight | 35.0 LB |
| EAN or UPC | 691720043615 |

