Leeson
E113631.00
..1 1/2HP..3450RPM.56.DP.115/230V.1PH.60HZ.CONT.40C.1.15SF.RIGID.....GENERAL PURPOSE.MANUAL.......
Item #113738067
- AC Motor
- General Purpose Motor Application
- 1 1/2 hp
- 3450 rpm
- Single Phase
| Frame | 56 |
| RPM | 3450 rpm |
| Full Load Amps | 12.2/6.1 |
| Mounting | Rigid Base |
| Enclosure | ODP |
| Insulation | B |
| Poles | 2 |
| Voltage Rating | 115/230 |
| Service Factor | 1.15 |
| Drive End Bearing | 6203 |
| Phase | Single Phase |
| Hz | 60 |
| Efficiency Group | 81.5 % |
| Enclosure Designation | Open Drip Proof |
| Frame Material | Rolled Steel |
| Open End Bearing | 6203 |
| Rotation | Selective CCW |
| Motor Application | General Purpose |
| Weight | 39.0 LB |
| EAN or UPC | 691720990889 |
